Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mounting Rod Clevis With Pin
Mfr # 5VKV7
Zoro # G2844886
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 3/4 in, 2 in, 2-12
- Mount Type Clevis
- Material Steel
- Fits 1-3/4 in Bore, 2 in Bore, 2-1/2 in Bore
- Dimension E (In.) 0.94 in
Product Information
- Brand Speedaire
- MFR # 5VKV7
- Zoro # G2844886
- UPC # 190735664629
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 3/4 in, 2 in, 2-12 |
Dimension E (In.) | 0.94 in |
Dimension A (In.) | 1/2-20 |
Dimension B (In.) | 0.75 in |
Overall Length (In.) | 1.69 in |
Dimension G (In.) | 1/2-20 |
Dimension C (In.) | 1.31 in |
Dimension J (In.) | 0.38 in |
Dimension L (In.) | 1.03 in |
Dimension H (In.) | 0.38 in |
Thread Size (In.) | 1/2-20 |
Dimension F (In.) | 0.31 in |
Overall Length | 1 11/16 in |
Thread Size | 1/2 in |
For Bore Diameter | 1 3/4 in, 2 in, 2 1/2 in |
Mount Hole Center-to-Center Width | 7/16 in |
Overall Height | 3/4 in |
Overall Width | 1 in |
Description
Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 1 3/4 in, 2 in, 2 1/2 in, Body Material Steel, Overall Length 1 11/16 in, Mount Hole Center-to-Center Width 7/16 in, Overall Width 1 in, Overall Height 3/4 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, Jam Nut, Pivot Pin, Thread Size 1/2 in, Product Type Piston Rod Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, QT, 5/8" Bore (QT-5/8)
- KRYTOX High Temperature Grease, Tube, 8 Oz. (240 AC)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 3 Phase, 1200 Rpm, 200-230/460 V, 56Y Frame, Opao (X502)
- BESTORQ XPZ1362 Cogged Belt Metric, 1362 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1362)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- FESTO Rod Clevis SG-M4 (SG-M4)
- Speedaire Cylinder Mounting Hardware