Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mounting Pivot Bracket with Pin
Mfr # 5VKW9
Zoro # G1871116
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 7/16 in, 9/16 in
- Mount Type Pivot Bracket
- Material Aluminum
- Fits 7/16 in, 9/16 in
- Overall Length (In.) 2.375 in
Product Information
- Brand Speedaire
- MFR # 5VKW9
- Zoro # G1871116
- UPC # 190735664742
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 7/16 in, 9/16 in |
Overall Length (In.) | 2.375 in |
Thread Size (In.) | 1/2-20 NPT |
Overall Length | 1 5/16 in |
Thread Size | 1/2 in |
Mount Hole Center-to-Center Width | 3/8 in |
Overall Width | 3/4 in |
For Bore Diameter | 7/16 in, 9/16 in |
Overall Height | 3/4 in |
Details
Mount Type | Pivot Bracket |
Material | Aluminum |
Fits | 7/16 in, 9/16 in |
Item | Cylinder Mounting Hardware |
Includes | Pin, Pivot Bracket |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
System of Measurement | Inch |
Product Type | Pivot Bracket Assembly |
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 7/16 in, 9/16 in, Body Material Aluminum, Overall Length 1 5/16 in, Mount Hole Center-to-Center Width 3/8 in, Overall Width 3/4 in, Overall Height 3/4 in, Compatible with Brand Speedaire, Includes Pin, Pivot Bracket, Thread Size 1/2 in, Product Type Pivot Bracket Assembly, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Pistol Grip Grease Gun, 6" Steel Ext (43073)
- COX Spray Floating Plunger Assembly 600mL. (7A1082)
- PEER Pillow Block Standard Height Cast Iron With Set Screw Locking (UCP207-23)
- DART CONTROLS DC Speed Control, 90/180VDC, 10ADC, NEMA 4X (MD3P)
- SPEEDAIRE Bracket, 3-1/4, 4 In Bore, Rod Clevis, SS (5VEA0)
- SPEEDAIRE Side Lug Mount (1A256)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKW0)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- FESTO Trunnion Mounting Kit DAMT-V1-50-A (DAMT-V1-50-A)
- Speedaire Cylinder Mounting Hardware