Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mounting Pivot Bracket with Pin
Mfr # 5VKV6
Zoro # G0270812
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in, 2 1/2 in
- Mount Type Pivot Bracket
- Material Aluminum
- Fits 2 in, 2-1/2 in
- Overall Length (In.) 2 in
Product Information
- Brand Speedaire
- MFR # 5VKV6
- Zoro # G0270812
- UPC # 190735664612
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 in, 2 1/2 in |
Overall Length (In.) | 2 in |
Overall Length | 3 in |
Overall Width | 1 1/2 in |
For Bore Diameter | 2 in, 2 1/2 in |
Overall Height | 1 3/4 in |
Mount Hole Center-to-Center Width | 3/4 in |
Details
Mount Type | Pivot Bracket |
Material | Aluminum |
Fits | 2 in, 2-1/2 in |
Item | Cylinder Mounting Hardware |
Includes | (2) Pivot Brackets, (2) Retaining Rings, Pivot Pin |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Product Type | Foot Bracket |
Body Material | Aluminum |
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 2 in, 2 1/2 in, Body Material Aluminum, Overall Length 3 in, Mount Hole Center-to-Center Width 3/4 in, Overall Width 1 1/2 in, Overall Height 1 3/4 in, Compatible with Brand Speedaire, Includes (2) Pivot Brackets, (2) Retaining Rings, Pivot Pin, Product Type Foot Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Coupler, Mega-Flow, 1/4, Composite (97567)
- BREEZE Hose Clamp, Mini, SAE 6,410SS, PK10 (3606)
- DAYTON C99 V-Belt, 103" Outside Length, 7/8" Top Width, 1 Ribs (4FJ25)
- LUBESITE Gravity Feed Oiler, 7-3/4"H, 8 oz. (G-8)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- SPEEDAIRE Foot Bracket, 3/4 In single-acting Bore (NCM075-19-51046)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY0)
- Speedaire Cylinder Mounting Hardware