Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rectangle Flnge Brkt
Mfr # 5VLY6
Zoro # G2550353
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 in
- Mount Type Flange
- Material Aluminum
- Fits 3-1/4 in
- Overall Length (In.) 5.5 in
Product Information
- Brand Speedaire
- MFR # 5VLY6
- Zoro # G2550353
- UPC # 190735666906
- Country of Origin China
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 in |
Overall Length (In.) | 5.5 in |
Dimension F (In.) | 0.625 in |
Dimension E (In.) | 3.75 in |
Overall Length | 5 1/2 in |
Overall Height | 3 1/4 in |
For Bore Diameter | 3 1/4 in |
Overall Width | 5/8 in |
Mount Hole Center-to-Center Width | 4 3/4 in |
Details
Mount Type | Flange |
Material | Aluminum |
Fits | 3-1/4 in |
Item | Cylinder Mounting Hardware |
Includes | (4) Bolts |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Product Type | Head Rectangular Flange |
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 3 1/4 in, Body Material Aluminum, Overall Length 5 1/2 in, Mount Hole Center-to-Center Width 4 3/4 in, Overall Width 5/8 in, Overall Height 3 1/4 in, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Head Rectangular Flange, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hydraulic Cylinder, 3 In Bore, 4 In Stroke (288-333)
- DAYTON Pillow Block Bearing, Ball, 1-3/8" Bore (3FCT7)
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- CARLISLE AP79 Super Blue Ribbon V-Belt (AP79)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Nose Thread Nut, 3/4, 7/8, 1-1/16 In Bore (JM-08)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- FESTO Clevis Foot LBG-32 (LBG-32)
- Speedaire Pneumatic System Components