Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rear Detach Clevis
Mfr # 36NK62
Zoro # G9758883
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 in
- Mount Type Clevis
- Material Aluminum
- Fits 3-1/4 in
- Dimension Cb (In.) 1.28 in
Product Information
- Brand Speedaire
- MFR # 36NK62
- Zoro # G9758883
- UPC # 190735619001
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 in |
Dimension Cb (In.) | 1.28 in |
Dimension Cd (In.) | 0.75 in |
Dimension E (In.) | 3.75 in |
Overall Dia. (In.) | 3 3/4 in |
Overall Length (In.) | 3.75 in |
Dimension R (In.) | 2.76 in |
Overall Length | 3 3/4 in |
Mount Hole Center-to-Center Width | 1 1/4 in |
Overall Width | 3 3/4 in |
Overall Height | 2 5/8 in |
For Bore Diameter | 3 1/4 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 3-1/4 in |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Screws, Clevis Bracket Pin |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
Product Type | Cap Detachable Clevis |
System of Measurement | Inch |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 3 1/4 in, Body Material Aluminum, Overall Length 3 3/4 in, Mount Hole Center-to-Center Width 1 1/4 in, Overall Width 3 3/4 in, Overall Height 2 5/8 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Screws, Clevis Bracket Pin, Product Type Cap Detachable Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1 1/2" Air Inlet, NPT (ASQF - 12F)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (32 PNLO-S)
- GATES Female Jic 37 Flare Swivel To Female Pip Coupl/Adapter, G60530-1008 (G60530-1008)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- SPEEDAIRE Rod Clevis, For 1-1/8 In Bore, Alum (5VNY1)
- SPEEDAIRE PNP Switch, Dovetail (41H532)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Rear Flange Mounting Kit (6X470)
- SPEEDAIRE Side Lug Mount (1A256)
- BEST Satin Chrome Spacer B55044626 (887838330963)
- Speedaire Pneumatic System Components