Shop All Cylinder Mounting Hardware
Speedaire
Cylinder Mnting Hdw, Rear Detach Clevis
Mfr # 36NK61
Zoro # G9758892
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 1/2 in
- Mount Type Clevis
- Material Aluminum
- Fits 2-1/2 in
- Overall Length (In.) 3 in
Product Information
- Brand Speedaire
- MFR # 36NK61
- Zoro # G9758892
- UPC # 190735618998
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 1/2 in |
Overall Length (In.) | 3 in |
Dimension Cb (In.) | 0.78 in |
Overall Dia. (In.) | 3 in |
Dimension R (In.) | 2.19 in |
Dimension Cd (In.) | 0.53 in |
Dimension E (In.) | 3 in |
Overall Length | 3 in |
Overall Width | 3 in |
Overall Height | 1 5/8 in |
For Bore Diameter | 2 1/2 in |
Mount Hole Center-to-Center Width | 3/4 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 2-1/2 in |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Screws, Clevis Bracket Pin |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Product Type | Cap Detachable Clevis |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 2 1/2 in, Body Material Aluminum, Overall Length 3 in, Mount Hole Center-to-Center Width 3/4 in, Overall Width 3 in, Overall Height 1 5/8 in, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Screws, Clevis Bracket Pin, Product Type Cap Detachable Clevis, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Speedaire x Spring Return Hose Reel, Max 300 psi (437J23)
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- INTERSTATE PNEUMATICS Pneumatic Hand Slide Valve 3/8 Inch FPT x 3/8 Inch MPT (VS660)
- SPEEDAIRE Rear Pivot Bracket, 50mm, 63mm Bore (CG-E050SUS)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKW0)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- SPEEDAIRE Coupler, Self Aligning (1A313)
- SCHLAGE COMMERCIAL Post L583497 (L583497)
- Speedaire Cylinder Mounting Hardware