Shop All Cylinder Mounting Hardware
Speedaire
Coupler, Self Aligning
Mfr # 1A314
Zoro # G0761467
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size (In.) 3/4-16
- Max. Operating Force (Pounds) 34,000 lb
- Overall Length (In.) 3.4375 in
- Overall Dia. (In.) 1 3/4 in
- Overall Length 3 7/16 in
Product Information
- Brand Speedaire
- MFR # 1A314
- Zoro # G0761467
- UPC # 190735603116
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Thread Size (In.) | 3/4-16 |
Overall Length (In.) | 3.4375 in |
Overall Dia. (In.) | 1 3/4 in |
Overall Length | 3 7/16 in |
Thread Size | 3/4-16 in |
Details
Max. Operating Force (Pounds) | 34,000 lb |
Item | Self Aligning Coupler |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Product Type | Self Aligning Coupler |
Description
Self Aligning Coupler, Overall Length 3 7/16 in, Compatible with Brand Speedaire, Thread Size 3/4-16 in, Product Type Self Aligning Coupler, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LPL-150-AL)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.75 Rod (212728)
- GATES Truflex V-Belts, 4L500 (4L500)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- SPEEDAIRE Side Lug Mount (1A256)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Foot Bracket, For 1-1/2, 2 In Bore, Alum (5VNX4)
- SPEEDAIRE Rod Clevis, 3/4 In, 7/8 In Bore (NY-075)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Rear Pivot Bracket, 9/16 In Bore (NCM-PE056)
- SPEEDAIRE Single Rear Clevis, 32mm Bore (C5032)
- Speedaire Cylinder Mounting Hardware