Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 3/8, Steel
Mfr # 30E661
Zoro # G4869225
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E661
- Zoro # G4869225
- UPC # 190735613023
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6312ZC3)
- MAIN FILTER Hydraulic Filter, replaces AGCO 528755D1, 10 micron, Outside-In (MF0066083)
- INTERSTATE PNEUMATICS Clear Blue Polyurethane Recoil Hose 1/4 Inch x 15 feet Swivel Fittings (HR74-015S)
- BESTORQ 5VX580 Cogged Belt, 58 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX580)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E530)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E590)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E694 (30E694)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Plug, Male, 30E548 (30E548)
- DIXON PD Series, MNPT 1/4", Coupler 1/8" (1PDM2)
- Speedaire Quick Connect Fittings