Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Brass
Mfr # 30E707
Zoro # G4869435
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E707
- Zoro # G4869435
- UPC # 190735613474
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/8" (6J118)
- EZO Bearings, 5.00mm Bore Dia., 390 lb. (625ZZP6MC3SRL)
- CENTURY MOTORS 115/230v1ph 1.5hp 1725rpm Mtr (C314)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E681)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E537)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E712)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 3/8 Inch Male NPT (CPHS661)
- Speedaire Hose Fittings