Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Aluminum
Mfr # 30E656
Zoro # G5033472
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type ARO
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E656
- Zoro # G5033472
- UPC # 190735612972
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, ARO, Aluminum, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Hose Fittings, 1/8" NPT x 5/16" (M4)
- BESTORQ Aftermarket JOHN DEERE AH120918 Replacement Belt, C75 (C75)
- REELCRAFT Cable Reel, Spring, 50 ft, Red, HD (G 3050 Y)
- MI-T-M 1/4 Quick Connect Socket Brass (AW-0017-0001)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Plug, Male, 30E662 (30E662)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E552)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/2, Steel (30E673)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, MNPT, 30E710 (30E710)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- TRANSAIR Threaded Adapter, 1 1/2 In NPT, For 40mm (6605 40 50)
- Speedaire Hose Fittings