Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (M)NPT, 1/4, Aluminum
Mfr # 30E626
Zoro # G4977944
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E626
- Zoro # G4977944
- UPC # 190735612675
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Plug, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L180 18" Outside Length, 1/2" Top Width, 1 Ribs (4L180-2)
- DAYTON 2/3V560 Banded V-Belt, 56-5/8" Outside Length, 3/4" Top Width, 2 Ribs (11X905)
- ENERPAC RC256, 25.8 ton Capacity, 6.25 in Stroke, General Purpose Hydraulic Cylinder (RC256)
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72 (100A72)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E682)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E531)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Steel (30E691)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E558)
- SPEEDAIRE Coupler Plug, Hose Barb, 1/4, Steel (30E669)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- Speedaire Quick Connect Fittings