Shop All Quick Connect Fittings
Speedaire
Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT
Mfr # 30E701
Zoro # G4869295
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E701
- Zoro # G4869295
- UPC # 190735613412
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPB Cogged, 17 x 1590mm LP (XPB1590)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (5VMR9)
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- CONTINENTAL CONTITECH Gearbelt Pulley, SH, 101.9mm Pitch dia. (W-40S-SH)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E574)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Brass (30E708)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2,304 SS (30E573)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS (30E581)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E551)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E615)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb Fitting, PK 50 (CPA663-50K)
- Speedaire Quick Connect Fittings