Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 3/8, Steel
Mfr # 30E745
Zoro # G4978285
original price:
$9.95
70% off
new price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E745
- Zoro # G4978285
- UPC # 190735613856
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 40 # of Teeth (60BTL40)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6302)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-50 (800-8MGT-50)
- BESTORQ Aftermarket 101274 NEW HOLLAND Classic Replacement V-Belt, A61 (A61)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E704)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E718)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E618)
- SPEEDAIRE Coupler Body, Hose Barb, 3/8, Brass/Steel (30E729)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E527)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E696)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E654)
- Speedaire Hose Fittings