Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 3/8, Steel
Mfr # 30E688
Zoro # G4978084
original price:
$9.89
10% off
new price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E688
- Zoro # G4978084
- UPC # 190735613290
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Hose Fitting Size | 1/4 in |
Thread Size | 1/4" -18 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 155 cfm (AB-300)
- AUTONICS Stepper Motor Controller, 1 Axis, 24VDC (PMC-1HS-USB)
- GATES Tri-Power Belts, BX75 (BX75)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 932623Q, Pressure Line, 6 micron (ZX-932623Q)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E626)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E591)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E551)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E702)
- MILTON H Style Plug, 3/8" FNPT, PK10 (1838)
- Speedaire Quick Connect Fittings