Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 3/8,304 SS
Mfr # 30E543
Zoro # G4977454
original price:
$88.54
12% off
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 400 psi
Product Information
- Brand Speedaire
- MFR # 30E543
- Zoro # G4977454
- UPC # 190735611852
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Hose Fitting Size | 3/8 in |
Thread Size | 3/8"-18 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, 304 Stainless Steel, Socket, Male, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Air Tank Filler (TV12)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK57H (2BK57H)
- LEGRIS Quick Exhaust Valve, 1/8 In (7982 11 11)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E658)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8in Hose Fitting Size, Plug, Male, 30E670 (30E670)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E666)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E563)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2, Steel (30E668)
- SPEEDAIRE Coupler Body, (F)NPT, Steel (30E601)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- Speedaire Hose Fittings