Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4, Aluminum
Mfr # 30E612
Zoro # G4977804
original price:
$20.29
13% off
new price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Global Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 250 psi
Product Information
- Brand Speedaire
- MFR # 30E612
- Zoro # G4977804
- UPC # 190735612538
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Global Style High Flow, Aluminum, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 32.5 (3VX325)
- DIXON Female to Bowes Coupler, (M)NPT, 1/2, Brass (4NM4-B)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X3 (PBE920X3)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E583)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E569)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Brass/Steel (30E535)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E618)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E554)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- Speedaire Hose Fittings