Shop All Quick Connect Fittings
Speedaire
Coupler Body, (M)NPT, 1/4,304 SS
Mfr # 30E542
Zoro # G4868936
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 400 psi
Product Information
- Brand Speedaire
- MFR # 30E542
- Zoro # G4868936
- UPC # 190735611845
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, 304 Stainless Steel, Socket, Male, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 25mm, 6305ZZ (6305 ZZ/C3 PRX)
- ZSI Python Hose Clamp, 3/4 to 1-1/8" (PY-10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Brass/Steel (30E528)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E728)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E549)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E576)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E557)
- MILTON T Style Coupler, 1/4" Hose Barb, PK10 (786-4)
- Speedaire Hose Fittings