Shop All Quick Connect Fittings
Speedaire
Coupler Body, Hose Barb, 3/8, Brass/Steel
Mfr # 30E729
Zoro # G4869401
original price:
$12.29
9% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
- Quick Connect Air Coupling Barb Size 3/8"
Product Information
- Brand Speedaire
- MFR # 30E729
- Zoro # G4869401
- UPC # 190735613696
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Barb Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Barb Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Hose Fitting Size | 3/8 in |
Barb Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Socket, Male, Hose Barb, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON HK010BN4HC, Pressure Line, 10 micron, Outside-In (MF0059473)
- GATES 32778, T-BOLT CLAMP 94 (32778)
- KIPP Retaining Clip DIN71805 For Spherical Seat D1=13 Steel (K0714.13)
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E550)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E697)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Steel (30E736)
- SPEEDAIRE Coupler Body, (M)NPT, 1/2, Brass/Steel (30E534)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4,304 SS (30E576)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS (30E581)
- DIXON 1/2 SCHRADER PLUG, 1/4 M-NPTF STEEL (SHD4M2)
- Speedaire Hose Fittings