Shop All Quick Connect Fittings
Speedaire
Coupler Body, Hose Barb, 1/4, Steel
Mfr # 30E679
Zoro # G4977305
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
- Quick Connect Air Coupling Barb Size 1/4"
Product Information
- Brand Speedaire
- MFR # 30E679
- Zoro # G4977305
- UPC # 190735613207
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Barb Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Barb Size | 1/4 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Speed Sub Assembly (P146-030-0043)
- JIE DRIVES Worm Gearbox Size 50, ratio 100, NEMA56C Input (JRWND50-100-56C)
- HANKISON Air Dryer, Membrane, 2.18 to 9.55 CFM (HMM3-4F)
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 4" Stroke (WWCL1504-S)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E726)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E568)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, 30E689 (30E689)
- SPEEDAIRE Coupler/Plug Kit, NPT, 1/4,304 SS (30E591)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E541)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E552)
- MILTON INDUSTRIES. 1/2 in. Female Body G-Style, Skin Pack (S-1815)
- Speedaire Quick Connect Fittings