Shop All Quick Connect Fittings
Speedaire
Coupler Body, Hose Barb, 1/4,304 SS
Mfr # 30E575
Zoro # G4869024
original price:
$28.02
56% off
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Material Stainless Steel
- Quick Connect Air Coupling Interchange Type Asian Style Hi-Flow
- Quick Connect Air Coupling Max. Pressure 400 psi
- Quick Connect Air Coupling Barb Size 1/4"
Product Information
- Brand Speedaire
- MFR # 30E575
- Zoro # G4869024
- UPC # 190735612170
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Barb Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Barb Size - Quick Connect Air Couplings | 1/4" |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Barb Size | 1/4 in |
Description
Quick Connect Hose Coupling, Asian Style High Flow, 304 Stainless Steel, Socket, Male, Hose Barb, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- DAYTON Jaw Coupling Hub, L050, Sintered Iron, 5/8" (29HY76)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E711)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E626)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E665)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel, Color: Silver (30E713)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E618)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- MILTON L Style Lincoln Plug, 1/4" MNPT, PK250 (791BK)
- Speedaire Quick Connect Fittings