Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, Steel
Mfr # 30E601
Zoro # G4869146
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Temp. Range -40 Degrees to 150 Degrees F
- Pipe Size 1/4 in
- Hose Connection (F)NPT
- Barb Size 3/8 in
Product Information
- Brand Speedaire
- MFR # 30E601
- Zoro # G4869146
- UPC # 190735612422
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Pipe Size | 1/4 in |
Barb Size | 3/8 in |
Inlet Connection Size | 1/4 in |
Outlet Connection Size | 3/8 in |
Overall Length | 2.23 in |
Description
Swivel Connector, Fitting Material Steel, Fitting Material Finish Chrome-Plated, Fitting Material Grade Ml08, Includes Pre-Applied Thread Sealant No, Inlet Connection Gender Female, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Number of Pivot Points 1, Outlet Connection Size 3/8 in, Outlet Connection Type Hose Barb, Seal Material NBR, Swivel Angle 360 Degrees , Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.7/0.32 A, 115VAC, 1 Phase (SPWT-21)
- SUPCO MultiPlus Dual Brand V Belt, A51 (A51)
- PARKER Pressure Control Valve, 1/4 NPT, 1000 PSI (632B-9-1/4-2)
- PERFORMANCE TOOL Hd Grease Gun Coupler (W54224)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Aluminum (30E626)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E705)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E677)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/2,304 SS (30E581)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8,304 SS (30E544)
- MASTERCOOL Low-Side Quick Coupler R-1234yf (ME67534)
- Speedaire Quick Connect Fittings