Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 3/8, Steel
Mfr # 30E682
Zoro # G4869252
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E682
- Zoro # G4869252
- UPC # 190735613238
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3329B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 3329B (3329B)
- FAFNIR Radial Ball Bearing, #203PP (203PP)
- POWERMATE Filter/Regulator, 3/8" NPT (P019-0347SP)
- WEG 3-Phase Cooling Tower Motor, 5 HP, 213/5T Frame, 230/460V AC Voltage, 1,170 Nameplate RPM (00512ET3ECT215T-W22)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E532)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E608)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Aluminum (30E607)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E530)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass/Steel (30E678)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E597)
- COILHOSE PNEUMATICS Fitting, Quick Release Coupler 1/4 (152)
- Speedaire Quick Connect Fittings