Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 3/8, Brass/Steel
Mfr # 30E725
Zoro # G4978276
original price:
$12.59
10% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Product Information
- Brand Speedaire
- MFR # 30E725
- Zoro # G4978276
- UPC # 190735613658
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 3/8 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Steel, Socket, Female, NPT, Coupling Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Extreme Pressure Grease, Tube, 8 Oz. (GPL-215)
- SPEEDAIRE Unloader Valve Assembly (Z4877)
- FESTO Wait Position Module BWL-HSP-16 (BWL-HSP-16)
- AEROQUIP Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt (2239-2-4S)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E539)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E542)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E732)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Steel (30E679)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E526)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E702)
- PREVOST High Flow Swivel Coupler, 1/4" FNPT (ESI 071201SW)
- Speedaire Hose Fittings