Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Steel, Color: Silver
Mfr # 30E713
Zoro # G4978267
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 300 psi
Product Information
- Brand Speedaire
- MFR # 30E713
- Zoro # G4978267
- UPC # 190735613535
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (5GD55)
- OIL SAFE Premium Pump, Black, Hand Held, Ratio 1to 1 (102301)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- DEUBLIN Union 5/8-18 Unf RH .655 Plt (1116-090-064)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E741)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E665)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E586)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E530)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS (30E574)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel (30E667)
- MILTON H Style Coupler and Plug Reducer Kit (S-223)
- Speedaire Hose Fittings