Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Steel
Mfr # 30E596
Zoro # G4977253
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 150 psi
Product Information
- Brand Speedaire
- MFR # 30E596
- Zoro # G4977253
- UPC # 190735612385
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60BTL30)
- CARLISLE Belt, 5L280 (5L280)
- PEER Insert Bearing With Set Screw Locking- Metric (UC206-30MM)
- SOLBERG Filter/Silencer, Inlet (PS-04-025)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E711)
- SPEEDAIRE Coupler Plug, Push On, 1/4, Steel (30E674)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 3/8 in Hose Fitting Size, Sleeve, Socket, 30E680 (30E680)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E608)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E561)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- MILTON INDUSTRIES 1/8" Fem. Plug M-Style (729)
- Speedaire Quick Connect Fittings