Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Brass/Steel
Mfr # 30E724
Zoro # G4869383
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass, Steel
- Quick Connect Air Coupling Interchange Type Universal
- Quick Connect Air Coupling Max. Pressure 250 psi
Product Information
- Brand Speedaire
- MFR # 30E724
- Zoro # G4869383
- UPC # 190735613641
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Hose Fitting Size | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Description
Quick Connect Hose Coupling, Universal, Steel, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 1/2 Inch Push-Lock Barb x 1/2 Inch Male NPT End, PK 6 (FL188-D6)
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- INGERSOLL-RAND NEEDLE HOLDER (PF2219-21)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ25, Return Line, 25 micron, Outside-In (MF0062297)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4,304 SS (30E538)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E612)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E564)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2,304 SS (30E573)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8,304 SS (30E568)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/2,304 SS (30E585)
- TRU-FLATE COUPLER 14 Inch Inside Diameter Hose x 14 Inch Male NPT Steel C Type Single (CP1)
- Speedaire Hose Fittings