Shop All Quick Connect Fittings
Speedaire
Coupler Body, (F)NPT, 1/4, Aluminum
Mfr # 30E604
Zoro # G4977786
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Aluminum
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 250 psi
Product Information
- Brand Speedaire
- MFR # 30E604
- Zoro # G4977786
- UPC # 190735612453
- Country of Origin China
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Coupling Size | 1/4 in |
Thread Size | 1/4" -18 |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Aluminum, Socket, Female, NPT, Coupling Size 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (HCFU204-12)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 115V, Stud (5100A)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 50BS38 1 15/16 (50BS38 1 15/16)
- COILHOSE PNEUMATICS Nylon Coil 3/8" ID x 25’ 3/8" MPT Rigid (N38-25)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Brass (30E730)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Brass/Steel (30E720)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Steel (30E530)
- SPEEDAIRE Quick Connect Hose Coupling, 3/8 in Body Size, 3/8 in Hose Fitting Size, Sleeve, 30E689 (30E689)
- SPEEDAIRE Coupler Body, Hose Barb, 1/4, Brass/Steel (30E727)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Aluminum (30E624)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 316S (2HF2-SS)
- Speedaire Quick Connect Fittings