Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 2 In NPT, 1050 CFM
Mfr # 4GNL8
Zoro # G1561025
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 2 in
- Float Type Automatic
- Max. Flow (CFM) 1,050
- Max. Pressure (PSI) 235 psi
- Max. Temp. 176 Degrees F
Product Information
- Brand Speedaire
- MFR # 4GNL8
- Zoro # G1561025
- UPC # 190735626429
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 2 in |
Dia. | 7.2 |
Height (In.) | 22 in |
Overall Length | 6 1/2 in |
Outside Diameter | 7 1/5 in |
Air Outlet Size | 2 in |
Overall Depth | 22 in |
Air Inlet Size | 2 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 700 cfm, Maximum Flow Rate 1,050 cfm, Maximum Operating Pressure 235 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic, Outside Diameter 7 1/5 in, Overall Length 6 1/2 in, Weight 10 lb, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Type Automatic, Filtered Substance Moisture, For Fluid Type Compressed Air, Gas
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Screw, 11575 (11575)
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #2VP56X1-1/8 (2VP56X1-1/8)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- LUBRIPLATE No. 130-Aa, 35 Lb Pail, Multi-Purpose, Water Resistant Calcium White Grease (L0044-035)
- SPEEDAIRE Condensate Separator, 120 cfm, 1/2" NPT (53RG87)
- SPEEDAIRE Condensate Separator, 15 cfm, 1/2" NPT (53RG85)
- SPEEDAIRE Condensate Separator, 350 cfm, 1-1/4" NPT (53RG92)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- SPEEDAIRE Condensate Separator, 60 cfm, 3/8" NPT (53RG86)
- SPEEDAIRE Condensate Separator, 3/4 In NPT, 150 CFM (4GNL5)
- Speedaire Pneumatic Condensate Separators