Shop All Pneumatic Condensate Separators
Speedaire
Condensate Separator, 120 cfm, 1/2" NPT
Mfr # 53RG87
Zoro # G9870458
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NPT Size 1/2 in
- Float Type Automatic Internal Drain
- Max. Flow (CFM) 120
- Max. Pressure (PSI) 290 psi
- Max. Temp. 176 Degrees F
Product Information
- Brand Speedaire
- MFR # 53RG87
- Zoro # G9870458
- Country of Origin Turkey
- Category Pneumatic Condensate Separators
Dimensions
NPT Size | 1/2 in |
Height (In.) | 15 in |
Dia. | 5 |
Overall Length | 4 in |
Air Inlet Size | 1/2 in |
Outside Diameter | 5 in |
Air Outlet Size | 1/2 in |
Overall Depth | 15 in |
Description
Pneumatic Condensate Separator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow @ 100 psi 120 cfm, Maximum Flow Rate 120 cfm, Maximum Operating Pressure 290 psi, Minimum Operating Temperature 35 Degrees F, Type Automatic Internal Drain, Outside Diameter 5 in, Overall Length 4 in, Weight 3 lb, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Included Yes, Drain Part Compatibility 4GNN2, Drain Type Automatic, Filtered Substance Moisture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B130 V-Belt, 133" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ8)
- SMC Plug-In Elbow, 90 Deg, 5/32 in., TubexPlug (KQ2L03-99A)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- CENTURY MOTORS 1HP 1PH 208/230V 1075RPM MOTOR (F1106)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/4" NPT (53RG93)
- SPEEDAIRE Condensate Separator, 700 cfm, 1-1/2" NPT (53RG94)
- SPEEDAIRE Condensate Separator, 350 cfm, 1" NPT (53RG91)
- SPEEDAIRE Condensate Separator, 1 1/2 NPT, 525 CFM (4GNL7)
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- SPEEDAIRE Condensate Separator, 1/2 In NPT, 60 CFM (4GNL4)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- Speedaire Pneumatic System Components