Shop All Compressor Oil
Speedaire
Compressor Oil, Bottle, 1 qt, Synthetic Oil
Mfr # 53RL88
Zoro # G2478362
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Compressor Oil
- Food Grade No
- Base Synthetic Oil
- Size 1 qt
- Container Type Bottle
Product Information
- Brand Speedaire
- MFR # 53RL88
- Zoro # G2478362
- UPC # 045564642211
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Sub-Category | Compressor Oil |
Item | Compressor Oil |
Food Grade | No |
Base | Synthetic Oil |
Container Type | Bottle |
SAE Grade | 30W |
ISO Viscosity Grade | 100 |
Flash Point | 493 Degrees F (256 Degrees C) |
Viscosity @ 100C | 13.4 cSt |
Viscosity @ 40C | 101.1 cSt |
Viscosity Index | 131 |
Standards | DIN 5105 VD-L (1985-09) |
Temp. Range | -36 Degrees to 493 Degrees F |
Four-Ball Wear | 0.45mm |
Pour Point | -37 Degrees C |
Specific Gravity | 0.8576 |
Application | Reciprocating Compressors |
Maximum Operating Temperature | 493 Degrees F |
Series | Speedaire |
Minimum Operating Temperature | -36 Degrees F |
SAE Viscosity Grade | 30 |
Base Oil | Synthetic |
Description
Compressor Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 30, ISO Viscosity Grade 100, Viscosity Index 131, Flash Point 493 Degrees F, Food Grade No, Series Speedaire, Application Reciprocating Compressors, Base Oil Synthetic, Viscosity @ 40C 101.1 cSt, Viscosity @ 100C 13.4 cSt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP209-27)
- CENTURY Condenser Fan Motor, 1/3 to 1/6HP, 1075rpm (ORM5458BU)
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 3/8 Inch x 50 feet Rubber Hose (HSR80-66)
- PARKER 90 Degrees Elbow Crimped or Hose Clamp, 5/16 in Hose I.D, 1/8 in Thread (129HB-5-2)
- SPEEDAIRE Specialty Blended Lubricant, 1 qt (1WG50)
- SPEEDAIRE Compressor Oil, 1 qt (1WG49)
- SPEEDAIRE Compressor Oil, 1 gal, ISO 46 (3FMX7)
- D-A LUBRICANT CO D-A WearGuard SYN 8100i Synthetic Compressor Oil SAE 100 - 5 Gal Pail (IP53848)
- PORTER-CABLE Synthetic Blend Air Compressor Oil, 16oz. (PXCM018-0079)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 460 5 Gal Pail (205548)
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- Speedaire Air Compressors