Shop All Portable Electric Air Compressors
Speedaire
Compressor, Air, 4.0 HP
Mfr # AC1-HH04-05G
Zoro # G3026037
product price: $1,224.99
/ea
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$1,224.99
Free 30-Day Returns
Key Features
- Tank Size 5 gal.
- Max. Pressure 125 psi
- HP 4
- Tank Type Twin
- Free Air CFM @ Max. Pressure 4
Product Information
- Brand Speedaire
- MFR # AC1-HH04-05G
- Zoro # G3026037
- UPC # 190735626351
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Tank Size | 5 gal. |
Overall Length | 21.5 in |
Overall Height | 21.75 in |
Overall Width | 17.5 in |
Tank Size - Air Compressor | 5.0 gal |
Air Tank Size | 5 gal |
Outlet Size | 1/4 in |
Description
Portable Gas Air Compressor, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 4 hp, Engine Brand Honda, Free Air Flow Rate 4.6 cfm, Free Air Flow Rate @ Maximum Pressure 4 cfm, Maximum Operating Pressure 125 psi, Air Tank Size 5 gal, Air Tank Style Twin, Starter Type Recoil, Sound Level Not Rated, Pump Type Cast Iron Oil Lubricated, Single Stage, Maximum Speed 3,000 RPM, Average Pump Life 2,000 hr, Lubrication Type Splash Lubricated, Pump Oil Capacity 4 oz, Engine Oil Capacity 20 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.25 in OD (BK65)
- CORNWELL TOOLS Reverse Button (RS223847)
- MARATHON MOTORS Hzrdus Loc Mtr, Splt Ph, TENV, 1/4 HP, T3B (056S17E15501)
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (253G-200E-7)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- SPEEDAIRE Air Compressor, 2.0 HP, 120/240V, 135 psi (4TW29)
- SPEEDAIRE 1.7 HP 225 PSI Portable Electric Vertical Air Compressor 120VAC (40CF16)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- SPEEDAIRE Air Compressor (787U81)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW4)
- INDUSTRIAL AIR PortableAirCompressor, 120/240V, 20 gal., 1 (IP1682066.MN)
- Speedaire Portable Electric Air Compressors