Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4.8 In. W
Mfr # 4GPA3
Zoro # G2092465
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1-1/2 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 353 cfm
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Speedaire
- MFR # 4GPA3
- Zoro # G2092465
- UPC # 190735627242
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1-1/2 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 1-1/2" NPT |
Overall Width | 4 13/16 in |
Overall Height | 26 3/8 in |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 353 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 26 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R36C06GV, Return Line, 5 micron, Outside-In (MF0062497)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB40A)
- INTERSTATE PNEUMATICS Roller Guides For HSR90 Hose Reel (HSR90-RG)
- CONTINENTAL CONTITECH 1" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-100-11)
- SPEEDAIRE Filter, 1 in. NPT, 117 cfm (35GN47)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNP9)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPE6)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPJ6)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm (HDL-PSG474/2-500)
- Speedaire Oil Removal Filters