Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4.8 In. W
Mfr # 4GNR7
Zoro # G0639423
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 147 cfm
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Speedaire
- MFR # 4GNR7
- Zoro # G0639423
- UPC # 190735626689
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Pipe Size | 1" NPT |
Overall Height | 22 13/16 in |
Overall Width | 4 13/16 in |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 147 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 13/16 in, Overall Height 22 13/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included No, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK1CL)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0808 (G60140-0808)
- MRC Single Row Ball Brgs, #205SFFG (205SFFG)
- SPEEDAIRE Element, Activated Carbon, 147 CFM (4GPG1)
- SPEEDAIRE Element, Activated Carbon, 58 CFM (4GPE7)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX7)
- SPEEDAIRE Element, General Purpose, 1 Micron, 294 CFM (4GPH2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 7.2 In. W (4GPA8)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNZ1)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- Speedaire Oil Removal Filters