Shop All Oil Removal Filters
Speedaire
Compressed Air Filter, 290 psi, 4 In. W
Mfr # 4GNW7
Zoro # G0973603
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 5 micron
- Connection Size - Air Treatment 1/4 in NPT
- Max. Incoming Pressure - Air Treatment 290 psi
- Max. Flow - Air Treatment 15 cfm
- Bowl Material - Air Treatment Aluminum
Product Information
- Brand Speedaire
- MFR # 4GNW7
- Zoro # G0973603
- UPC # 190735626924
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Size - Air Treatment | Standard |
Overall Width | 4 in |
Pipe Size | 1/4" NPT |
Overall Height | 15 3/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 15 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Element Material Nanopor Microglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 29.38In, 100A72 (100A72)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGH9)
- CONTINENTAL Air Hose, 1/4" ID x 100 ft., Red (HZR02525-100-G)
- GENTEQ Condenser Fan Motor, 1/5 HP, ECM, 208-230V (6301)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNX9)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4 In. W (4GNX6)
- SPEEDAIRE Filter Oil Removal, 1/2in NPT, 61 cfm (AF-050Y)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY8)
- SPEEDAIRE Element, Activated Carbon, 30 CFM (4GPE3)
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- Speedaire Pneumatic System Components