Shop All Refrigerated Air Dryers
Speedaire
Compressed Air Dryer, ISO Class 5, 25 cfm
Mfr # RNC-0025
Zoro # G9870360
Free Shipping & Returns
$2,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Coalescing Filters, 6 ft Power Cord, Electric Timer Drain
- CFM 25
- Phase Single
- Voltage 115V AC
- Pipe Size 1/2" NPT
Product Information
- Brand Speedaire
- MFR # RNC-0025
- Zoro # G9870360
- UPC # 00194484303358
- Country of Origin Turkey
- Category Refrigerated Air Dryers
Dimensions
Pipe Size | 1/2" NPT |
Overall Height | 30 in |
Overall Width | 19 in |
Overall Depth | 18 in |
Connection Size - Air Treatment | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Refrigerated Air Dryer, ISO Class 4, Maximum Flow Rate 25 cfm, Voltage 115V AC, Phase Single, Air Inlet Size 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Maximum Operating Temperature 122 Degrees F, Power 0.42 kW, Dew Point 40 Degrees F, Series RNC, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included No, Cycling Type Cycling, Drain Included Yes, Features Digital Dew Point Monitoring, Energy-Saving Mode, Periodic Maintenance Interval Display, Filter Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.45 in OD (AK3458)
- ENERPAC P2282, Two Speed, Ultra-High Pressure Hydraulic Hand Pump, 60 in3 Usable Oil, 40,000 psi (P2282)
- MARTIN SPROCKET & GEAR Spk Roller Triple Qd, E60E42 (E60E42)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- SPEEDAIRE Compressed Air Dryer, 500 cfm, Max. 100 HP (435Y09)
- SPEEDAIRE Compressed Air Dryer, 35 cfm Max. Flow (55EY10)
- SPEEDAIRE Refrigerated Air Dryer (3YA51)
- SPEEDAIRE Compressed Air Dryer, 20 cfm Max. Flow, Color: Green (55EY08)
- SPEEDAIRE Compressed Air Dryer, ISO Class 5, 15 cfm (RNC-0015)
- SPEEDAIRE Refrigerated Air Dryer, Overall Width: 20 in (3YA53)
- INGERSOLL-RAND Ref Comp Air Dryer, 600 cfm, 230 psi (NVC600)
- Speedaire Compressed Air Dryers