Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 50mm Bore, Alum
Mfr # 5VME8
Zoro # G2662624
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Clevis
- Material Aluminum
- Fits 50mm
- Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Product Information
- Brand Speedaire
- MFR # 5VME8
- Zoro # G2662624
- UPC # 190735667422
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Overall Length | 65 mm |
Mount Hole Center-to-Center Width | 21 mm |
Overall Height | 27 mm |
Overall Width | 65 mm |
For Bore Diameter | 50 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 50mm |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin |
Body Material | Aluminum |
System of Measurement | Metric |
Product Type | Clevis Bracket |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 65 mm, Mount Hole Center-to-Center Width 21 mm, Overall Width 65 mm, Overall Height 27 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Profile Ball Rail, 440mm L, 30 W, 26 mm H (521H30A+440)
- MI-T-M Detergent Strainer, with Check Valve (19-0056)
- LUBRIPLATE Fmo-500-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 (L0883-060)
- GATES Multi-Speed Belts, 2926V477 (2926V477)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-B54L)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Coupler, Self Aligning (1A313)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- SPEEDAIRE Single Rear Clevis, 50mm Bore (C5050)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SCHLAGE COMMERCIAL Part B600017 (B600017)
- Speedaire Pneumatic System Components