Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 40mm Bore, Alum
Mfr # 5VME2
Zoro # G0493464
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Clevis
- Material Aluminum
- Fits 40mm
- Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin
Product Information
- Brand Speedaire
- MFR # 5VME2
- Zoro # G0493464
- UPC # 190735667361
- Country of Origin Germany
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Overall Length | 52 mm |
Mount Hole Center-to-Center Width | 28 mm |
Overall Height | 25 mm |
Overall Width | 52 mm |
For Bore Diameter | 40 mm |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 40mm |
Item | Cylinder Mounting Hardware |
Includes | (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin |
Body Material | Aluminum |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 40 mm, Body Material Aluminum, Overall Length 52 mm, Mount Hole Center-to-Center Width 28 mm, Overall Width 52 mm, Overall Height 25 mm, Compatible with Brand Speedaire, Includes (2) Retaining Rings, (4) Bolts, (4) Pins, Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Insert Bearing With Set Screw Locking (UC212-36)
- MILLENNIUM FILTER ZX-38008587 direct interchange for INGERSOLL RAND-38008587 (ZX-38008587)
- BESTORQ Aftermarket Ariens / Gravely 915116 ZT2450 (50" Deck) Zero Turn Mower Replacement Belt, A138LG (A138LG)
- NSK NSK 6002Z C3E CD8SS7, 6000 Series Single Row Deep Groove Ball Bearing (6002Z C3E CD8SS7)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- SPEEDAIRE Coupler, Self Aligning (1A313)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- SPEEDAIRE Bracket, Switch Mount (4MY51)
- SPEEDAIRE Side Lug Mount (1A256)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- Speedaire Cylinder Mounting Hardware