Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 4 In Bore, Alum
Mfr # 5VNY5
Zoro # G3239704
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4 in
- Mount Type Clevis
- Material Aluminum
- Fits 4 in Bore
- Includes Lock Nut, Pin
Product Information
- Brand Speedaire
- MFR # 5VNY5
- Zoro # G3239704
- UPC # 190735670897
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 4 in |
Overall Length | 5 in |
Mount Hole Center-to-Center Width | 3 3/4 in |
For Bore Diameter | 4 in |
Overall Width | 5 in |
Overall Height | 3 3/16 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 4 in Bore |
Item | Cylinder Mounting Hardware |
Includes | Lock Nut, Pin |
Compatible with Brand | Speedaire |
Product Type | Clevis Bracket |
Body Material | Aluminum |
System of Measurement | Inch |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 4 in, Body Material Aluminum, Overall Length 5 in, Mount Hole Center-to-Center Width 3 3/4 in, Overall Width 5 in, Overall Height 3 3/16 in, Compatible with Brand Speedaire, Includes Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 155" Outside Length, 2/3" Top Width, 1 Ribs (B152)
- TRITAN Bearings, Sealed, 4mm Bore Dia., 5.00mm W (624 2RS PRX)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 48Y, OAO (DL1036)
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, BSPP (1FU43-8-8)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY5)
- SPEEDAIRE NPN Switch, Dovetail (41H533)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- Speedaire Cylinder Mounting Hardware