Shop All Cylinder Mounting Hardware
Speedaire
Clevis Bracket, For 1-1/2, 2 In Bore, Alum
Mfr # 5VNY3
Zoro # G2063433
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in, 2 in
- Mount Type Clevis
- Material Aluminum
- Fits 1-1/2 Bore, 2 in Bore
- Includes Lock Nut, Pin
Product Information
- Brand Speedaire
- MFR # 5VNY3
- Zoro # G2063433
- UPC # 190735670873
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in, 2 in |
Overall Length | 3 in |
Mount Hole Center-to-Center Width | 2 1/4 in |
For Bore Diameter | 1 1/2 in, 2 in |
Overall Height | 1 3/4 in |
Overall Width | 3 in |
Details
Mount Type | Clevis |
Material | Aluminum |
Fits | 1-1/2 Bore, 2 in Bore |
Includes | Lock Nut, Pin |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
System of Measurement | Inch |
Product Type | Clevis Bracket |
Description
Cylinder Mounting Hardware, Mount Type Clevis, For Bore Diameter 1 1/2 in, 2 in, Body Material Aluminum, Overall Length 3 in, Mount Hole Center-to-Center Width 2 1/4 in, Overall Width 3 in, Overall Height 1 3/4 in, Compatible with Brand Speedaire, Includes Lock Nut, Pin, Product Type Clevis Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for A63 Massey Ferguson 1500 belt, A63 (A63)
- ARO Valve, Alpha Series, A412SS-024-A (A412SS-024-A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3218T)
- ANTI-SEIZE TECHNOLOGY Anti-Seize Compound, 2 oz, Brush Top Can (21002)
- SPEEDAIRE Side Lug Mount (1A254)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY1)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- SPEEDAIRE Rod Clevis Kit (6X482)
- SCHLAGE COMMERCIAL Bright Chrome Ring 36083625 (36083625)
- Speedaire Cylinder Mounting Hardware