Shop All Air Line Lockout Valves
Speedaire
Clamp, Speed
Mfr # 4ZK25
Zoro # G2648335
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Compact
- Series Compact
- Body Material Zinc
- Modular Connection No Modular Connection
- Compatible Grainger Part Number 4ZK82, 4ZK83, 4ZK84, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, 4ZL64, 4ZL65, 4ZL66, 4ZL67, 4ZL68, 4ZL69, 4ZL70, 4ZL71, 4ZM14, 4ZM15, 4ZM16, 4ZM17
Product Information
- Brand Speedaire
- MFR # 4ZK25
- Zoro # G2648335
- UPC # 190735630372
- Country of Origin China
- Category Air Line Lockout Valves
Details
Item | Mounting Bracket |
For Use On | Compact |
Series | Compact |
Body Material | Zinc |
Modular Connection | No Modular Connection |
Compatible Grainger Part Number | 4ZK82, 4ZK83, 4ZK84, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, 4ZL64, 4ZL65, 4ZL66, 4ZL67, 4ZL68, 4ZL69, 4ZL70, 4ZL71, 4ZM14, 4ZM15, 4ZM16, 4ZM17 |
Description
Mounting Bracket, Compatible with Grainger Part Number 4ZK82, 4ZK83, 4ZK84, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, 4ZL64, 4ZL65, 4ZL66, 4ZL67, 4ZL68, 4ZL69, 4ZL70, 4ZL71, 4ZM14, 4ZM15, 4ZM16, 4ZM17, Series Compact, Body Material Zinc, Modular Connection No Modular Connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MP 90-SS (SS-2501-08-08-FG)
- WYCO Electric Vibrator, 15 A, 115VAC, 1 Phase (W995G1T-100-7)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-621-12FO-NL)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- SPEEDAIRE Pressure Relief Valve (4ZK10)
- SPEEDAIRE Valve, Lockout, 1/2 In (4ZM28)
- SPEEDAIRE Valve, Lockout (4ZL04)
- SPEEDAIRE Valve, Lockout (4ZL05)
- SPEEDAIRE Adapter, Pipe (4ZK26)
- SPEEDAIRE Adapter, Pipe (4ZK37)
- SPEEDAIRE Clamp, Speed (4ZK36)
- Speedaire Air Line Lockout Valves