Shop All Air Hammers
Speedaire
Chipping Hammer, 6 Avg CFM, 1 In Stroke
Mfr # 21AC16
Zoro # G6179844
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 2,100 bpm
- Shank Size - Air Hammers 0.68 in
- CFM @ Full Load 23.5
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Product Information
- Brand Speedaire
- MFR # 21AC16
- Zoro # G6179844
- UPC # 190735605684
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.68 in |
Stroke Length | 1 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.68 in |
Overall Length | 14 1/2 in |
Min. Hose Size | 1/2 in |
Air Inlet Connection Size | 3/8 in |
Air Inlet Size | 3/8 in NPT Female |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 1 in, Air Inlet Size 3/8 in NPT Female, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 2,100 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Oval, Retainer Type Chisel, Power Source Air Powered, Air Consumption 23.5 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 1/2 in, Material Application Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Slotted Screwdriver 1.8 mm Round (401L69)
- PROTO 3/8 in Drive Impact Socket E7 Size Torx(R) Standard Depth, Black Oxide (J7207TX)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 6mmx20mm (HDRNC-6MM-120)
- GREENLEE 5037715.9 Plunger (37715)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- SPEEDAIRE Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke (21AC14)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 2-5/8 In Stroke (21AC11)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 3200 bpm (CP7110)
- Speedaire Air Hammers