Shop All Cable Reels
Speedaire
Cable Reel, 20 ft., Powder Coated, Green
Mfr # 440G08
Zoro # G5371797
original price:
$122.88
14% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20 ft
- Cable Coated No
- Drive Type - Hose Reels Spring Return
- Finish - Hose Reels Powder Coated
- Latch Locking
Product Information
- Brand Speedaire
- MFR # 440G08
- Zoro # G5371797
- Country of Origin Korea, Republic of
- Category Cable Reels
Dimensions
Cable Length | 20 ft |
Overall Length | 6 45/64 in |
Overall Height | 6 51/64 in |
Overall Width | 3 in |
Details
Cable Coated | No |
Drive Type - Hose Reels | Spring Return |
Finish - Hose Reels | Powder Coated |
Latch | Locking |
Color | Green |
Bearings | Greaseless |
Mounting | Ceiling, Floor, Wall |
Item | Cable Reel |
Duty Rating | General Duty |
Description
Cable Reel, Retractable Grounding Wire Reel, Cable Length 20 ft, Cable Coated No, Drive Type - Hose Reels Spring Return, Powder Coated Finish - Hose Reels, Locking Latch, Green Color, Greaseless Bearings, Ceiling, Floor, Wall Mounting, Overall Height 6 51/64 in, Overall Length 6 45/64 in, Overall Width 3 in, Duty Rating General Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 5 Bore x 12 Stroke - 2 Rod (211422)
- KOYO 6310 C3, Ball Brg Over 100Mm (6310 C3)
- BROAN Motor (97009889)
- MASTER PNEUMATIC VALVE STEM ASSEMBLY (A35-10M)
- SPEEDAIRE Cable Reel, 50 ft., Stainless Steel, Silver (440G05)
- SPEEDAIRE Grounding Clamp, Speedaire (40511000001416)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G07)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G09)
- SPEEDAIRE Cable Reel, 50 ft., Powder Coated, Green (440G03)
- SPEEDAIRE Wire Damper, Speedaire (Z927-4050)
- Speedaire Cable Reels