Shop All Hose Clamp & Reel Parts
Speedaire
Bumper Stop, 3/4 in, Rubber
Mfr # Z929-2080
Zoro # G4550251
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Fits Brand Speedaire
- For Use With Mfr. Model Number GGROM-PPO-302
- For Number of Hoses 1
- For Hose Outside Dia. Range 0.75 to 0.75 in
Product Information
- Brand Speedaire
- MFR # Z929-2080
- Zoro # G4550251
- Country of Origin Korea, Republic of
- Category Hose Clamp & Reel Parts
Dimensions
For Hose Outside Dia. Range | 0.75 to 0.75 in |
For Hose Diameter | 3/4 in |
Details
Material | Rubber |
Item | Bumper Stop |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | GGROM-PPO-302 |
For Number of Hoses | 1 |
Shape | Circle |
For Reel Series | ROM Series |
Description
Bumper Stop, Material Rubber, For Use With Grainger Item Number 437J14, For Use With Mfr. Model Number GGROM-PPO-302, For Reel Series ROM Series, Shape Circle, For Hose Diameter 3/4 in, For Hose Outside Dia. Range 0.75 to 0.75 in, For Number of Hoses 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP HEX NIPPLE (5404-12-12)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G25B, Return Line, 25 micron, Outside-In (MF0062310)
- FERNCO COUPLE FLEX 6""X6"" CLAY (P1002-66)
- FESTO Compact Cylinder ADVU-16-15-P-A (ADVU-16-15-P-A)
- SPEEDAIRE Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet (A109-4030)
- SPEEDAIRE Swivel Assembly (42PC72)
- SPEEDAIRE Swivel Assembly (42PC76)
- SPEEDAIRE Guide Roller Set (42PC55)
- SPEEDAIRE Swivel Assembly, For Use With Mfr. Model Number: 6WA73 (6WA73-1)
- SPEEDAIRE Roller Guide Assembly (TT2CU8154G)
- SPEEDAIRE Shaft, SS (M050-6071-2)
- Speedaire Hose Clamp & Reel Parts