Shop All Ball Valves
Speedaire
Brass Filter Ball Valve, Ang., MNPT, 1/8 In
Mfr # 13X539
Zoro # G7619726
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Angle
- Inlet Port Size 1/2 in
- Drain Port Size 1/8 in
- Overall Length 3 1/2 in
Product Information
- Brand Speedaire
- MFR # 13X539
- Zoro # G7619726
- UPC # 190735601730
- Country of Origin Ireland
- Category Ball Valves
Dimensions
Pipe Size | 1/8" |
Inlet Port Size | 1/2 in |
Drain Port Size | 1/8 in |
Overall Length | 3 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 1 in |
Description
Filter Ball Valve, Body Material Brass, Drain Port Gender Male, Drain Port Size 1/8 in, Drain Port Type NPT, Handle Material ABS, Handle Type Lever, Inlet Design Single, Inlet Port Gender Male, Inlet Port Size 1/2 in, Inlet Port Type NPT, Maximum Valve Pressure Rating 725 psi, Overall Height 1 in, Overall Length 3 1/2 in, Overall Width 2 1/2 in, Product Type Filter Ball Valve, Seal Material PTFE, Seat Material NBR, Secondary Inlet Port Gender Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 1-1/2", 150,316, Thrd Heavy (4381037470)
- DIXON Brass Gate Valve, 1-1/4" (BGV125)
- APOLLO PEX 3/4 in. Copper Pro Crimp Ring (10-Pack), 10PK (APXCR34LT)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/4 In (13X540)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 3/8 In (FBV-380)
- SPEEDAIRE Brass Filter Ball Valve, Ang., MNPT, 1/2 In (13X542)
- SPEEDAIRE Filter Ball Valve, Brass, 3/8in Drain Port (FBV-385025)
- SPEEDAIRE Filter Ball Valve, Brass, 1/4in Drain Port (FBV-255025)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (7010301)
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline (UPBA475B 1/2)
- Speedaire Ball Valves