Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Eye
Mfr # 6X477
Zoro # G2339915
original price:
$26.77
21% off
new price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 to 2 1/2
- Material Cast iron
- Dimension Cd (In.) 0.5 in
- Dimension M (In.) 0.625 in
- Dimension Cb (In.) 0.75 in
Product Information
- Brand Speedaire
- MFR # 6X477
- Zoro # G2339915
- UPC # 190735680834
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 to 2 1/2 |
Dimension Cd (In.) | 0.5 in |
Dimension M (In.) | 0.625 in |
Dimension Cb (In.) | 0.75 in |
Dimension Re (In.) | 1.85 in |
Dimension E (In.) | 2.5 in |
Dimension DD | 0.3438 in |
Dimension BA | 1.9063 |
Dimension L (In.) | 0.75 in |
Dimension F (In.) | 0.375 in |
Dimension Fl (In.) | 1.125 in |
Details
Material | Cast iron |
Item | Cast Iron Eye Bracket |
Product Type | Eye Bracket |
Body Material | Cast Iron |
Compatible with Brand | Speedaire |
Description
Cast Iron Eye Bracket, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Eye Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Roll Pin (CA145082)
- SNOWPLOW AFTERMARKET MANUFACTURING Snowplow Motor, 4.5 Dia, For Western 56133 (1306325)
- COILHOSE PNEUMATICS Flexcoil 0.160" ID x 20’ 1/4" MPT Swivel Reusable Red (PR532-20B-R)
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- SPEEDAIRE Single Rear Clevis, 32mm Bore (C5032)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- SPEEDAIRE Foot Bracket, 20mm Bore (NCG-L020)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- FESTO Buffer YSRP-16 (YSRP-16)
- Speedaire Pneumatic System Components