Shop All Cylinder Mounting Hardware
Speedaire
Bracket, Clevis
Mfr # 6X471
Zoro # G3398001
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/2 in
- Mount Type Clevis
- Material Cast Iron
- Pin Dia. 1/2 in
- Dimension L (In.) 0.75 in
Product Information
- Brand Speedaire
- MFR # 6X471
- Zoro # G3398001
- UPC # 190735680773
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/2 in |
Pin Dia. | 1/2 in |
Dimension L (In.) | 0.75 in |
Dimension Cd (In.) | 0.5 in |
Dimension Fl (In.) | 1.125 in |
Dimension Cb (In.) | 0.75 in |
Dimension M (In.) | 0.625 in |
Dimension Cw (In.) | 1/2 in |
For Bore Diameter | 1 1/2 in |
Details
Mount Type | Clevis |
Material | Cast Iron |
Item | Rear Cast Iron Rod Clevis |
Compatible with Brand | Speedaire |
Body Material | Cast Iron |
Product Type | Rear Rod Clevis |
System of Measurement | Inch |
Description
Rear Cast Iron Rod Clevis, Mount Type Clevis, For Bore Diameter 1 1/2 in, Body Material Cast Iron, Compatible with Brand Speedaire, Product Type Rear Rod Clevis, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Power King, B262 (B262)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- IDEAL TRIDON Hose Clamp, SS, 9/16 x 48, PK50 (630040760052)
- BSC PREFERRED Belt, A/4L, 1/2 x 33in OC (A31/4L330)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA52)
- SPEEDAIRE Jam Nut (JM-045)
- SPEEDAIRE Jam Nut, 2 In Bore (JM-05)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKW0)
- SPEEDAIRE Rear Pivot Bracket, 1-1/2 In Bore (NCM-PC150)
- Speedaire Pneumatic System Components