Shop All Positive Displacement Blowers
Speedaire
Blower/Vacuum Pump, 0.35 cu ft/Rev
Mfr # 2EPR9
Zoro # G1511772
product price: $4,997.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,997.99
Free 30-Day Returns
Key Features
- Inlet Dia. 4 in (F)NPT
- Outlet Dia. 4 in (F)NPT
- Displacement 4.2 cu in/rev
- Max. Pressure 7 psi
- Max. Vacuum 14.0 in Hg
Product Information
- Brand Speedaire
- MFR # 2EPR9
- Zoro # G1511772
- UPC # 190735610664
- Country of Origin United States
- Category Positive Displacement Blowers
Dimensions
Inlet Dia. | 4 in (F)NPT |
Outlet Dia. | 4 in (F)NPT |
Shaft Dia. | 1.125 in |
Overall Width | 22.38 in |
Overall Height | 11.94 in |
Shaft Length | 2 1/2 in |
Keyway Width | 1/4 in |
Keyway Length | 2 in |
Overall Depth | 15.37 in |
Shaft Diameter | 1 1/8 in |
Inlet Size | 4 in |
Outlet Size | 4 in |
Description
Positive Displacement Blower, Configuration H-RHC, Inlet Size 4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Female, Displacement 4.2 cu in/rev, Maximum Operating Pressure 7 psi, Maximum Vacuum 14 in Hg, Maximum Speed 2,850 RPM, Minimum Speed 764 RPM, Maximum Air Flow 953 cfm, Minimum Air Flow 388 cfm, Maximum Power Required 33.1 hp, Minimum Power Required 2.6 hp, Shaft Diameter 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 1154669 TORO 20374 Belt for Drive, 3LK330 (3LK330)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 42 # of Teeth (35A42 X 5/8)
- SPEEDAIRE Tank, Air, 30 G, 200 PSI (5Z363)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0080MA003BN, Suction, 3 micron (ZX-0080MA003BN)
- SPEEDAIRE Blower/Vacuum Pump, 0.045 cu ft/Rev (2EPP8)
- SPEEDAIRE Blower/Vacuum Pump, 0.035 cu ft/Rev (2EPP3)
- SPEEDAIRE Blower/Vacuum Pump, 0.104 cu ft/Rev (2EPP7)
- SPEEDAIRE Blower/Vacuum Pump, 0.17 cu ft/Rev (2EPR4)
- SPEEDAIRE Blower/Vacuum Pump, 0.14 cu ft/Rev (2EPT2)
- SPEEDAIRE Blower/Vacuum Pump, 0.117 cu ft/Rev (2EPR1)
- SPEEDAIRE Blower/Vacuum Pump, 0.06 cu ft/Rev (2EPP5)
- Speedaire Vacuum Pumps & Blowers