Shop All Pneumatic Tool Parts
Speedaire
Bent Chisel, 35mm
Mfr # TTRB44204K50G
Zoro # G8376033
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- For Use With Mfr. Model Number 3AAH6
- Fits Brand Speedaire
- Material Steel
- Shank Shape Square
Product Information
- Brand Speedaire
- MFR # TTRB44204K50G
- Zoro # G8376033
- UPC # 190735625873
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 7 in |
Chisel Tip Width | 1 3/8 in |
Shank Size | 0.373 in |
Shank Diameter | 11/32 in |
Head Width | 1 3/8 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.373 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Flat, Chisel Tip Width 1 3/8 in, Chisel Scaler Style B1/Cleco, Cutting Application General Demolition, Material Grade SCM440, Compatible with Product Type Chisel Scalers, Compatible with Grainger Part Number 11C912, 3AAH6, 3AAH7, 3AAJ1, 45R838, Compatible with Manufacturer Part Number YM308B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 112 Teeth, 12mm (8GTR-896-12)
- D&D 1900mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1900)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- D&D Timing Belt, 8M, 30 x 1600mm PL, T200 (1600-8M-30)
- SPEEDAIRE Muffler (TT78034G)
- SPEEDAIRE Needle Driver, For Use With Mfr. Model Number: 3AAH8 (TTR4410205G)
- SPEEDAIRE Cylinder Repair Kit, 3 1/4, and 4 InBore (2ZB68)
- SPEEDAIRE Nosepiece, 1/8 (TTR8212417G)
- SPEEDAIRE Collet, 1/8 In (PN21AA646G)
- SPEEDAIRE Throttle Handle, Green Color (TT701000AGRG)
- SPEEDAIRE Washer, TT134935G (TT134935G)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts