Shop All Pneumatic Tool Parts
Speedaire
Bent Chisel, 35mm
Mfr # TTR4320350G
Zoro # G7973445
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- For Use With Mfr. Model Number 3AAJ1
- Shank Length 7 in
- Chisel Tip Width 1 3/8 in
- Fits Brand Speedaire
Product Information
- Brand Speedaire
- MFR # TTR4320350G
- Zoro # G7973445
- UPC # 190735842461
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 7 in |
Shank Length | 7 in |
Chisel Tip Width | 1 3/8 in |
Chisel Shank Size | 0.5 in |
Shank Size | 0.373 in |
Drill Bit Size | 1/2 in |
Shank Diameter | 11/32 in |
Head Width | 1 3/8 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.373 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Flat, Chisel Tip Width 1 3/8 in, Chisel Scaler Style B1/Cleco, Cutting Application General Demolition, Material Grade SCM440, Compatible with Product Type Chisel Scalers, Compatible with Grainger Part Number 11C912, 3AAH6, 3AAH7, 3AAJ1, 45R375, Compatible with Manufacturer Part Number YM308B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Chuck Cap, Replacement (1058PT)
- KOYO Ball Bearing 53-100MM (6209ZZ C3)
- CAMOZZI Flow-Control Valve (RFU 483-1/8)
- NTN NTN 6202Z, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Single Shielded (6202Z)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- SPEEDAIRE Cylinder Repair Kit, 1-1/2 In Bore (2ZB70)
- SPEEDAIRE Rotor (TT6T620115G)
- SPEEDAIRE Piston Ring Set, PK2 (PN22N084G)
- SPEEDAIRE Switch, Pressure w/Port (VP1055830)
- SPEEDAIRE Pressure Gauge, PK2 (PN22N075G)
- SPEEDAIRE Driver Retainer (TTR4420438G)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts