Shop All Cylinder Mounting Hardware
Speedaire
Autoswitch Band, 40mm Bore
Mfr # BM2-040
Zoro # G2540596
product price: $6.09
/ea
Sold in multiples of 2 for $12.18
$12.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Autoswitch Band
- Material Steel
- Fits 5TLJ5 to 5TLJ7, 5TLP8 to 5TLR8, 5TLW2 to 5TLX2
- Includes Screws
Product Information
- Brand Speedaire
- MFR # BM2-040
- Zoro # G2540596
- UPC # 190735648933
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
For Bore Diameter | 40 mm |
Details
Mount Type | Autoswitch Band |
Material | Steel |
Fits | 5TLJ5 to 5TLJ7, 5TLP8 to 5TLR8, 5TLW2 to 5TLX2 |
Includes | Screws |
Item | Autoswitch Band |
Compatible with Brand | SMC |
Product Type | Autoswitch Band |
Description
Autoswitch Band, For Bore Diameter 40 mm, Material Steel, Compatible with Grainger Part Number 5TLJ5, 5TLJ6, 5TLJ7, 5TLP8, 5TLP9, 5TLR0, 5TLR1, 5TLR2, 5TLR3, 5TLR4, 5TLR5, 5TLR6, 5TLR7, 5TLR8, 5TLW2, 5TLW3, 5TLW4, 5TLW5, 5TLW6, 5TLW7, 5TLW8, 5TLW9, 5TLX0, 5TLX1, 5TLX2, Includes Screws, Compatible with Brand SMC, Product Type Autoswitch Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SWSF8UU 1/2" ID Round Flange Type Linear Bearing W/Seals, Stainless Steel (SWSF8UU)
- ARO Valve, Air, Limit, Cw (400-1-A)
- DIXON Wilkerson by Type T Mounting Bracket, For Use with F03 Filter, R03 Regulator (PS417B)
- TRIM Coolant, 1 gal, Can, Dark Blue (E206N/1)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- SPEEDAIRE Rod Clevis, 20mm Bore (Y-G02SUS)
- SPEEDAIRE PNP Switch, Dovetail (41H529)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- PARKER Pivot Bracket Kit, 3In. (L071320500)
- Speedaire Cylinder Mounting Hardware